Zoro Homepage

Soldering Station, 48 W, 120 VAC, 520 - DegreeC, US Plug

  • Mfr # MP740842 US

  • Zoro # G515678838


product price: $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740842 US
Zoro #
G515678838
UPC #
-
Country of Origin
Unknown

Description

MP740842 US is a temperature controlled soldering station. It is temperature controlled soldering station with adjustable range from 160°C to 520°C. LCD display to indicate the temperature, with blue backlight. Quality heavy duty iron, soldering stand with sponge. Safe guard iron holder channel.


  • Input voltage is 120V / 60Hz
  • Mica, 160°C to 480°C (48W) heater, LED display
  • Digital temperature controls up/down buttons, with display
  • Compact and humanized design, easy to use
  • With a mini drawer on the base to hold the spare parts
  • LCD display to indicate the temperature, with blue backlight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.