Zoro Homepage

Soldering Station, 65W, 110 VAC, US, Soldering Station

  • Mfr # MP740686 US

  • Zoro # G915679022


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740686 US
Zoro #
G915679022
UPC #
-
Country of Origin
Unknown

Description

MP740686 from Multicomp Pro is a 65W economical soldering station with LCD display screen making easy control visualization. MCU controlled temperature of soldering iron can be easily adjusted with high precision. In addition the unit has an option for 3 pre-setting or switching frequently used temperature which are available at the push of a button. For high safety the soldering station has automatic standby, shutdown with smart time setting and password protecting functions. MP740686 also comes complete with a soldering iron, iron holder with copper ball wire, manual, grounding wire and plug ensuring that the set can be used straight out of the box.


  • Automatic standby, shutdown with smart time setting.
  • Beep alarm function available.
  • Temperature locking, temperature calibration and temperature alarming function.
  • Password protecting function and temperature unite switching function
  • MCU controlled temperature calibration.
  • LCD display screen making control visualization.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.