Zoro Homepage

Soldering Tip, Conical, 0.8 mm

  • Mfr # MP740753

  • Zoro # G415678822


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740753
Zoro #
G415678822
UPC #
-
Country of Origin
Unknown

Description

This range of replacement soldering tips from our trusted and reliable own brand Multicomp Pro are designed to be used with the Multicomp Pro 90W soldering station.


  • Tip / Nozzle Style: Conical
  • For Use With: MP740415 Soldering Iron
  • Operating Temperature: +160°C to +480°C
  • Power Rating: 90W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.