Zoro Homepage

Sound Level Meter, 30 dB, 130 dB, 1.5 dB, 0.1 dB, 0 - DegreeC, 40 - DegreeC

  • Mfr # MP780904

  • Zoro # G715678973


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP780904
Zoro #
G715678973
UPC #
-
Country of Origin
Unknown

Description

Compact Digital Sound Level Meter measures less than 9 in length, including the windscreen, yet provides selectable response time and frequency weighting. It is perfect for sound system testing, speaker system measurement and environmental noise level monitoring.


  • Selectable MAX hold and data hold function
  • Two measurement ranges
  • Large 3/4" digit LCD backlit display
  • Threaded insert for tripod mount
  • Auto power off
  • 1999 count display with 0.1dB resolution

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.