Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Box, 6 Compartment, Transparent, 31mm x 166mm x 112mm

  • Mfr # 101ATN

  • Zoro # G415511273


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101ATN
Zoro #
G415511273
UPC #
-
Country of Origin
Italy

Description

This Multicomp Pro 101ATN handy and durable storage box features six compartments, perfect for organizing small items. Made from strong injection-moulded polypropylene, it measures 31mm x 166mm x 112mm. The container offers excellent transparency, making it ideal for easy viewing of contents when used on display.


  • Exterl Dimensions - Metric (W × D × H): 165mm × 112mm × 31mm
  • Exterl Dimensions - Imperial (W × D × H): 6.50′′ × 4.41′′ × 1.22′′
  • Box Type: General Purpose Storage
  • Box Material: Polypropylene
  • Box Colour: Transparent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.