This item is Discontinued.

No Product Image Available

Test Lead Set, 4mm Banana Plug to 4mm Right Angle Banana Plug, 1 kV, 10 A, 1.2 m, 2 Leads (Discontinued)

  • Mfr # MP770898
  • Zoro # G315678861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP770898
Zoro #
G315678861
UPC #
-
Country of Origin
Unknown

Description

A pair of red and black test leads with right angled shrouded 4mm sockets commonly found on hand-held test equipment. Flexible cable with right angled connection offers versatility.


  • Current rating : 16A
  • Length: 3.5'
  • CAT III 1000V ratedProbe options:
  • 2 x Standard insulated 1mm tips
  • 2x 1.5mm x (L)35mm needle tips
  • 2x 1.0mm x (L)35mm needle tips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.