This item is Discontinued.

Multicomp Pro Thermometer, Hygrometer Clock, Indoor/Outdoor, 0 DegreeC to +50 DegreeC, 150 mm, 88 mm, 25 mm TA298

Thermometer, Hygrometer Clock, Indoor/Outdoor, 0 DegreeC to +50 DegreeC, 150 mm, 88 mm, 25 mm (Discontinued)

  • Mfr # TA298
  • Zoro # G815678897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA298
Zoro #
G815678897
UPC #
-
Country of Origin
Unknown

Description

A simple thermometer with a clock is an essential device for every room, shop, store, or garage. This affordable version features a large LCD display that can easily be read across the room. Temperature Indoor and outdoor, time, and humidity can be viewed at a glance.


  • A large LCD displays the current temperature and humidity at a glance
  • 12/24 hour clock also displays current time
  • Built-in alarm clock
  • Selectable °C/°F
  • Max/Min memory
  • 2 1⁄2" x 3 1⁄2" LCD screen can be seen across the room a wired outdoor temperature probe with a 5' cable (does not measure humidity)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.