Zoro Homepage

Tweezer, Plastic, ESD Safe, Curve, Round, 121 mm, Polycarbonate

  • Mfr # MP008895

  • Zoro # G315511236


product price: $2.35
/ea
Sold in multiples of 3 for $7.05

Key Features

Overall Length
121 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP008895
Zoro #
G315511236
UPC #
-
Country of Origin
China

Dimensions

Overall Length
121 mm

Description

MP008895 is a bend/pointed ESD safe plastic tweezer. It is suitable for the processing and installation of components sensitive to static electricity. Usually used for laboratories, precision electronic components processing, computers, clean rooms and similar environments.


  • Size is 4.76inch (L) × 0.51inch (W) × 0.32inch (H), net weight is 5.3g
  • Made of anti-static PC material
  • Good elasticity, light and static dischargeable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.