Zoro Homepage

Tweezer Soldering Iron, 7 Tip, 48W

  • Mfr # MP740408 US

  • Zoro # G515678890


product price: $42.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740408 US
Zoro #
G515678890
UPC #
-
Country of Origin
Unknown

Description

This tweezers soldering/desoldering iron - particularly suitable for working on SMD components.


  • Voltage: 220V AC to 240V AC 50Hz, 115V AC 60Hz
  • Power: 48W
  • Temperature: 420°C to 450°C
  • Approval: CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.