Zoro Homepage

USB TESTER, TYPE A/C, 4-24VDC, 5A

  • Mfr # MP780426

  • Zoro # G615545856


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP780426
Zoro #
G615545856
UPC #
-
Country of Origin
Unknown

Description

The Multicomp Pro MP780426 is a dual USB Type A & C tester. This device can inspect USB chargers, portable power sources, data cables and other electronics charging devices. MP780426 measures output voltage, current, energy, capacity, circuit equivalent resistance, D+ and D- voltage of USB data cables and more. The device is designed to be precise, reliable, stable and portable. It is a great tool for applications such as manufacturing verification, engineering testing and DIY.


  • Capacity range from 0 to 99999mAh
  • Output port: USB 2.0 Type A and Type C with extend cable
  • Type A support QC 1.0/2.0/3.0 fast charge
  • Type C support QC 1.0/2.0/3.0/4.0 fast charge
  • Voltage test range: 4V to 24V, accuracy 1% + 2-digit
  • Current test range: 0.05A to 3A/5A, accuracy 1% to 2-digit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.