Zoro Homepage

USB TESTER, TYPE C, 4-24VDC, 3A

  • Mfr # MP780427

  • Zoro # G715545862


product price: $52.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP780427
Zoro #
G715545862
UPC #
-
Country of Origin
Unknown

Description

The Multicomp Pro MP780427 is a LOAD USB Type A tester. This device can inspect USB chargers, portable power sources, data cables and other electronics charging devices. MP780427 measures output voltage, current, energy, capacity, circuit equivalent resistance, D+ and D- voltage of USB data cables and more. The device is designed to be precise, reliable, stable and portable. It is a great tool for applications such as manufacturing verification, engineering testing and DIY.


  • Capacity range from 0 to 99999mAh
  • Output port: USB 2.0 Type A
  • Support QC 1.0/2.0/3.0 fast charge
  • Voltage test range from 4V to 24V, accuracy 1% + 2-digit
  • Current test range: 0.05A to 3A, accuracy 1% + digit
  • Memory of 10-groups

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.