Voltage Tester, 12V to 1000V DC/AC, 0/40Hz to 400 Hz, LCD 3 1/2 digit, LED Indication, IP64

  • Mfr # MP760855

  • Zoro # G315678847


product price:  $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP760855
Zoro #
G315678847
UPC #
-
Country of Origin
China

Description

This MP760855 Voltage Tester is automatic, compact, reliable, and robust and it is easier to use than ever before. It can measure voltages up to 1kV.


  • Complies with EN 61243-3: 2014
  • LED Indication Range: 12V to 1000V DC and AC
  • Independent ELV indicator LED, indicates if 50V AC/120V DC is present even in the event of no battery power of main circuit failure.
  • LCD Indication Range: 6V to 1000V dc and ac
  • Resistance Measurement: LCD 31⁄2 digit (0 to 1999-Ω/1Ω resolution)
  • LCD Backlight Display HOLD: Freeze/unfreeze display with voltage or resistance measurement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.