Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voltage Tester, 12V to 1kV, LED, 0 - DegreeC, 50 - DegreeC

  • Mfr # MP780052

  • Zoro # G815678804


product price: $32.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP780052
Zoro #
G815678804
UPC #
-
Country of Origin
China

Description

Easy to use, non-contact AC Voltage tester. Just touch the tip against a terminal strip, outlet or supply cord and the tester will beep and the tip glows red to indicate Voltage.


  • Thin probe tip for working with wall outlets
  • LED light function on the rear
  • Voltage detection indicated by sound and flashing, multicolour LED
  • Flash and beep rate increase the closer you get to the Voltage source
  • Power on/off switch
  • Voltage range: 12V to 1kV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.