Zoro Homepage

Waveform Generator, Arbitrary, 2 Channel, 35 MHz, TFT LCD Screen, 500 Msa/s

  • Mfr # MP750510 US

  • Zoro # G015511284


product price: $728.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP750510 US
Zoro #
G015511284
UPC #
-
Country of Origin
Unknown

Description

This MP750510 is the high-performance Arbitrary Waveform Generator. Boasting an impressive 35MHz frequency range, this generator harnesses the power of Advanced DDS Direct Digital Synthesis technology for unparalleled precision and signal fidelity. With versatility at its core, the device offers a comprehensive selection of 6 basic waveforms alongside an extensive library of 152 built-in arbitrary waveforms, providing you with the flexibility to create a diverse range of signals. Experience the freedom to tailor your waveforms with a supported range spanning from 100mHz to an impressive 200MHz, ensuring compatibility with a wide array of applications. Whether you're in the realm of research, testing, or educational endeavors, this Arbitrary Waveform Generator is designed to elevate your experiments, simulations, and analyses to new heights. Embrace innovation and precision in signal generation with this advanced technology powerhouse.


  • Advanced DDS technology
  • 1μHz frequency resolution
  • Vertical Resolution: 14 bits, 10Marb waveform length
  • Comprehensive waveform output: 6 basic waveforms and 152 built-in arbitrary waveforms
  • Comprehensive modulation functions: AM, FM, PM, FSK, 3FSK, 4FSK, PSK, OSK, ASK, DSB-AM, QPSK, SUM, BPSK, PWM, Sweep and Burst etc
  • High-accuracy frequency counter integrated, supported range 100mHz - 200MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.