Zoro Homepage

Waveform Generator, Arbitrary, 2 Channel, 60 MHz, TFT LCD Screen, 500 Msa/s

  • Mfr # MP750511 US

  • Zoro # G815511217


product price: $1,118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP750511 US
Zoro #
G815511217
UPC #
-
Country of Origin
Unknown

Description

The designs we encounter today are frequently intricate, necessitating diverse stimulus signals for testing. The Multicomp Pro function generators excel in this domain, as they offer unparalleled frequency flexibility and guarantee precise replication of signals on every occasion. Equipped with pre-loaded standard waveforms, the ability to generate custom waveforms, and options for introducing signal impairments, Multicomp Pro function generators cater to a broad spectrum of applications while remaining cost-effective for scenarios that do not demand the advanced features of an arbitrary waveform generator.


  • Advanced DDS technology
  • 1μHz frequency resolution
  • Vertical Resolution: 14 bits, 10Marb waveform length
  • Comprehensive waveform output: 6 basic waveforms and 152 built-in arbitrary waveforms
  • Comprehensive modulation functions: AM, FM, PM, FSK, 3FSK, 4FSK, PSK, OSK, ASK, DSB-AM, QPSK, SUM, BPSK, PWM, Sweep and Burst etc
  • High-accuracy frequency counter integrated, supported range 100mHz - 200MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.