Zoro Homepage

Wire Cutter & Stripper, 24AWG to 12AWG, 6.5in. Length

  • Mfr # MP011312

  • Zoro # G815511378


product price: $9.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP011312
Zoro #
G815511378
UPC #
-
Country of Origin
Unknown

Description

MP011312 wire cutter and stripper is a versatile tool crafted from middle carbon steel with a black oxide finish, ensuring durability. Featuring a PVC handle for a comfortable grip, it weighs 138g and has a length of 6.5 inches 165mm ±3mm. This tool is designed for use with standard AWG sizes 12 to 24 and single sizes 10 to 22, making it suitable for precise cutting and stripping across a range of wire thicknesses in various electrical applications.


  • Provides a robust and sturdy build with middle carbon steel
  • Machine-processed for durability and precision in use
  • Laser prints ensure lasting and durable lettering
  • Designed with a thick handle grip for enhanced comfort during operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.