Zoro Homepage

Wire Cutter & Stripper, 30AWG to 10AWG

  • Mfr # MP011311

  • Zoro # G315511380


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

For Use With
30AWG to 10AWG Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP011311
Zoro #
G315511380
UPC #
-
Country of Origin
Unknown

Details

For Use With
30AWG to 10AWG Wires

Description

MP011311 general purpose wire cutter and stripper is a precision tool crafted from hardened carbon steel, featuring an adjustable design for stripping wires ranging from 30AWG to 10AWG. Its durable frame with a black oxide finish ensures reliable performance, while the PVC handle provides comfort during use. Weighing 72g and measuring 5 inches in length, this tool is both lightweight and compact, further enhanced by its spring return action for efficient wire-stripping tasks.


  • Combines the toughness of carbon steel with enhanced hardness
  • Strips wires ranging from 30AWG to 10AWG with precision
  • Features a spring return action for efficient and comfortable use
  • Precise cutter and stripper for accurate wire processing
  • Easy to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.