Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LLUWH20
Zoro #
G0939325
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
26 in
Height (In.)
26 in
Width (In.)
26 in
Dimension C (In.)
22 1/2 in
Dimension A (In.)
26 in
For Fan Dia. (In.)
20 in
Dimension B (In.)
25 3/4 in
Details
Item
20 Ll Universal Hood
Application
For Use With Exhaust/Supply Fans
Construction
Polyethylene
Gauge
9
Description
20 Ll Universal Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.