Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Agricultural Exh Fan, 16 In, 120V, 2590 CFM S4164E2

Agricultural Exh Fan, 16 In, 120V, 2590 CFM (Discontinued)

  • Mfr # S4164E2
  • Zoro # G2050395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4164E2
Zoro #
G2050395
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
16 in
Max. Depth (In.)
28 in
Width (In.)
26 in
Flange Width (In.)
2 1/2 in
Height (In.)
26 in
Overall Height
26 in
Overall Width
26 in
Flange Width
2 1/2 in
Manufacturer Warranty Length
3 yr
Blade Diameter
16 in
For Cut-Out Width
21 1/4 in
Overall Depth
28 in
For Cut-Out Height
21 1/4 in

Details

Item
Agricultural Exhaust Fan
Type
Direct Drive, Preassembled, Adjustable Speed
CFM @ 0.000-In. SP
2590
HP
1/4 hp
Voltage
120
Opening Required H (In.)
21 1/4 in
Opening Required W (In.)
21 1/4 in
Watts
230 W
CFM/Watt @ 0.150-In. SP
8.4
Motor Insulation
Class F
Frame Material
Polyethylene
Mounting Location
Wall
CFM/Watt @ 0.100-In. SP
2330/8.9
Bearing Type
Permanently Lubricated Sealed Ball
Motor Type
3-Phase
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.040-In. SP
2,460
Fan RPM
1,600
Motor RPM
1600
CFM @ 0.150-In. SP
2180
Max. Ambient Temp. (F)
140 Degrees F
CFM @ 0.100-In. SP
2330
Hz
60
Full Load Amps
2.7
CFM/Watt @ 0.000-In. SP
2590/10
Includes
Housing, Wire Guard and Shutter
Number of Blades
6
CFM/Watt @ 0.040-In. SP
2460/9.5
Propeller Material
Polypropylene
Phase
1
Agency Compliance
CURUS
Standards
CSA Certified, CURUS
Drive Type
Direct Drive
Wattage
230 W
Ventilation Type
Exhaust
Number of Speeds
Variable
Assembled
Assembled
Blade Material
Polypropylene
Method of Construction
Cast
Fan Style
Shutter-Mounted
Housing Material
Aluminum
Speed Controllable
Yes
Exhaust Airflow @ 0.000 in SP
2,590 cfm
Exhaust Airflow @ 0.100 in SP
2,330 cfm
Full Load Current
2.7 A
Motor Speed
1,600 RPM
Motor Horsepower
1/4 hp
Frequency
60 Hz
Nameplate Voltage
120V AC
Includes Motor
Yes
Maximum Airflow
2,590 cfm
Maximum Ambient Operating Temperature
140 Degrees F

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 2,590 cfm, For Cut-Out Height 21 1/4 in, For Cut-Out Width 21 1/4 in, Frame Finish -, Frame Material Polyethylene, Housing Material Aluminum, Includes Housing, Wire Guard and Shutter, Maximum Airflow 2,590 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.