Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Agricultural Exh Fan, 20 In, 120V, 3830 CFM S4204E1

Agricultural Exh Fan, 20 In, 120V, 3830 CFM (Discontinued)

  • Mfr # S4204E1
  • Zoro # G2471786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4204E1
Zoro #
G2471786
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
20 in
Width (In.)
27 1/2 in
Height (In.)
27 1/2 in
Flange Width (In.)
2 1/2 in
Max. Depth (In.)
27 in
Overall Height
27 1/2 in
Overall Width
27 1/2 in
Flange Width
2 1/2 in
For Cut-Out Width
23 1/4 in
For Cut-Out Height
23 1/4 in
Manufacturer Warranty Length
3 yr
Overall Depth
27 in
Blade Diameter
20 in

Details

Item
Agricultural Exhaust Fan
Type
Direct Drive, Preassembled, Adjustable Speed
CFM @ 0.000-In. SP
3830
HP
1/4 hp
Voltage
120
Opening Required H (In.)
23 1/4 in
Opening Required W (In.)
23 1/4 in
Full Load Amps
4.6
CFM/Watt @ 0.100-In. SP
3420/7.9
Fan RPM
1,600
Motor Type
3-Phase
Phase
1
Bearing Type
Permanently Lubricated Sealed Ball
CFM/Watt @ 0.040-In. SP
3620/8.5
CFM/Watt @ 0.150-In. SP
7.5
Hz
60
Number of Blades
6
Motor RPM
1600
Mounting Location
Wall
Frame Material
Polyethylene
CFM @ 0.150-In. SP
3220
Watts
430 W
CFM/Watt @ 0.000-In. SP
3830/9
Max. Ambient Temp. (F)
140 Degrees F
CFM @ 0.100-In. SP
3420
Motor Insulation
Class F
Includes
Housing, Wire Guard and Shutter
Propeller Material
Polypropylene
Motor Enclosure
Totally Enclosed Fan Cooled
Agency Compliance
CURUS
CFM @ 0.040-In. SP
3,620
Standards
CSA Certified, CURUS
Housing Material
Aluminum
Full Load Current
4.6 A
Motor Speed
1,600 RPM
Frequency
60 Hz
Wattage
430 W
Exhaust Airflow @ 0.000 in SP
3,830 cfm
Exhaust Airflow @ 0.100 in SP
3,420 cfm
Drive Type
Direct Drive
Number of Speeds
Variable
Assembled
Assembled
Motor Horsepower
1/4 hp
Method of Construction
Cast
Maximum Ambient Operating Temperature
140 Degrees F
Maximum Airflow
3,830 cfm
Ventilation Type
Exhaust
Includes Motor
Yes
Nameplate Voltage
120V AC
Fan Style
Shutter-Mounted
Speed Controllable
Yes
Blade Material
Polypropylene

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 3,830 cfm, For Cut-Out Height 23 1/4 in, For Cut-Out Width 23 1/4 in, Frame Finish -, Frame Material Polyethylene, Housing Material Aluminum, Includes Housing, Wire Guard and Shutter, Maximum Airflow 3,830 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.