Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Agricultural Exh Fan, 24 In, 120V, 6720 CFM S4246E1

Agricultural Exh Fan, 24 In, 120V, 6720 CFM (Discontinued)

  • Mfr # S4246E1
  • Zoro # G1875133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4246E1
Zoro #
G1875133
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
24 in
Width (In.)
36 in
Flange Width (In.)
2 1/2 in
Height (In.)
36 in
Max. Depth (In.)
30 in
Overall Height
36 in
Overall Width
36 in
Flange Width
2 1/2 in
For Cut-Out Width
31 1/2 in
Manufacturer Warranty Length
3 yr
For Cut-Out Height
31 1/2 in
Overall Depth
30 in
Blade Diameter
24 in

Details

Item
Agricultural Exhaust Fan
Type
Direct Drive, Preassembled, Adjustable Speed
CFM @ 0.000-In. SP
6720
HP
1/2 hp
Voltage
120
Opening Required H (In.)
31 1/2 in
Opening Required W (In.)
31 1/2 in
Phase
1
CFM @ 0.150-In. SP
6080
Motor Insulation
Class F
Motor Enclosure
Totally Enclosed Fan Cooled
Agency Compliance
CURUS
Max. Ambient Temp. (F)
140 Degrees F
CFM/Watt @ 0.000-In. SP
6720/10.1
CFM @ 0.040-In. SP
6,520
CFM/Watt @ 0.150-In. SP
8.8
Motor Type
3-Phase
Watts
680 W
Propeller Material
Polypropylene
CFM @ 0.100-In. SP
6290
CFM/Watt @ 0.100-In. SP
6290/9.2
Bearing Type
Permanently Lubricated Sealed Ball
CFM/Watt @ 0.040-In. SP
6520/9.6
Fan RPM
1,600
Includes
Housing, Wire Guard and Shutter
Full Load Amps
6.2
Hz
60
Mounting Location
Wall
Number of Blades
5
Frame Material
Polyethylene
Motor RPM
1600
Standards
CSA Certified, CURUS
Maximum Ambient Operating Temperature
140 Degrees F
Wattage
680 W
Full Load Current
6.2 A
Method of Construction
Cast
Fan Style
Shutter-Mounted
Ventilation Type
Exhaust
Exhaust Airflow @ 0.000 in SP
6,720 cfm
Number of Speeds
Variable
Drive Type
Direct Drive
Includes Motor
Yes
Housing Material
Aluminum
Motor Horsepower
1/2 hp
Assembled
Assembled
Speed Controllable
Yes
Frequency
60 Hz
Exhaust Airflow @ 0.100 in SP
6,290 cfm
Maximum Airflow
6,720 cfm
Blade Material
Polypropylene
Motor Speed
1,600 RPM
Nameplate Voltage
120V AC

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 6,720 cfm, For Cut-Out Height 31 1/2 in, For Cut-Out Width 31 1/2 in, Frame Finish -, Frame Material Polyethylene, Housing Material Aluminum, Includes Housing, Wire Guard and Shutter, Maximum Airflow 6,720 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.