Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Air Circulator 20" Non-Oscillating, 115VAC, 5480 CFM B4E50TRINC2

Air Circulator 20" Non-Oscillating, 115VAC, 5480 CFM (Discontinued)

  • Mfr # B4E50TRINC2
  • Zoro # G2826905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B4E50TRINC2
Zoro #
G2826905
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Diameter
20"
Height
24-1/2"
Blade Dia.
20"
Width
24-1/2"
Cord Length
10 ft.
Max. Depth
17-1/2"
Outside Dia.
24"
Depth
17 1/2 in
Fan Cord Length
10 ft

Details

Item
Air Circulator
Oscillation
Non-Oscillating
Air Flow
5480 CFM
Voltage
115VAC
Number of Speeds
Variable
Motor HP
1/3
Material
Polypropylene
Number of Blades
6
Includes
Built In Variable Speed Control
Phase
1
Mobile/Stationary
Mobile
Hz
60
Environmental Applications
Industrial
Number of Conductors
3
Thermal Protection
Auto
Application
Live Stock and People Cooling
Max. Ambient Temp.
140 Degrees F
Bearing Type
Sealed Ball
Motor RPM
1600
Oscillating
No
Fan Accessory Style
Corrosion Resistant
Guard Material
Steel
Speeds
Variable
Full Load Amps
3.6
Drive Type
Direct
CFM High
5480
Sound Level
55dBA
Fan Style
Corrosion Resistant
Assembled
Yes
Motor Insulation
Class F
Housing Material
Polypropylene
Motor Enclosure
Totally Enclosed Air-Over
Oscillating / Non-Oscillating
Non-Oscillating
NEMA Plug Configuration
5-15p
Watts
460
Fan Mounting Location
Floor
Wire Guard Finish
Black Polyester Powder Coated
Motor Type
Capacitor Start
Blade Material
Red Polypropylene
Frame Material
Polypropylene
Product Type
Corrosion-Resistant Industrial Fan

Description

Corrosion-Resistant Industrial Fan, Blade Dia. 20 in, Mobile, Non-Oscillating, Variable Speeds, Voltage 115V AC, 1 Phase, CFM High 5480, Motor HP 1/3 hp, Motor RPM 1600, Fan Mounting Location Floor, Fan Accessory Style Corrosion Resistant, Sound Level 55 dBA, Max. Ambient Temp. 140 Degrees F, Hz 60 Hz, Watts 460, Motor Type Capacitor Start, Drive Type Direct Drive, Outside Dia. 24 In., Height 24 1/2 in, Width 24 1/2 in, Max. Depth 17-1/2 In., Cord Length 10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.