Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Air Circulator 20" Non-Oscillating, 115VAC, 5500 CFM FXCIRC20-3120BB

Air Circulator 20" Non-Oscillating, 115VAC, 5500 CFM (Discontinued)

  • Mfr # FXCIRC20-3120BB
  • Zoro # G3377118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXCIRC20-3120BB
Zoro #
G3377118
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Diameter
20"
Height
23"
Width
23"
Blade Dia.
20"
Shaft Dia.
9/16"
Outside Dia.
23"
Cord Length
10 ft.
Max. Depth
14"
Depth
14 in
Fan Cord Length
10 ft

Details

Item
Air Circulator
Oscillation
Non-Oscillating
Air Flow
5500 CFM
Voltage
115VAC
Number of Speeds
Variable
Motor HP
1/3
Material
Steel
Number of Blades
6
Includes
Mounting Yoke
Phase
1
Thermal Protection
Auto
Application
Spot Cooling
Bearing Type
Sealed Ball
Fan Mounting Location
Ceiling, Wall
Standards
Motor is UL Recognized, OSHA Compliant Guards
Wire Guard Finish
Black Powder Coated
Blade Material
Polypropylene
Mobile/Stationary
Stationary
Housing Material
Steel
Oscillating
No
Environmental Applications
Industrial
Fan Style
Corrosion Resistant
CFM High
5500
Assembled
Yes
Sound Level
55dBA
Guard Material
Steel
Motor RPM
1750
Drive Type
Direct
Motor Type
Permanent Split Capacitor
Speeds
Variable
Motor Insulation
Class F
Watts
410
Fan Accessory Style
Corrosion Resistant
Oscillating / Non-Oscillating
Non-Oscillating
Motor Enclosure
Totally Enclosed Air-Over
Hz
60
Max. Ambient Temp.
140 Degrees F
Operating Amps
3.8
Frame Material
Steel
Product Type
Corrosion-Resistant Industrial Fan

Description

Corrosion-Resistant Industrial Fan, Blade Dia. 20 in, Stationary, Non-Oscillating, Variable Speeds, Voltage 115V AC, 1 Phase, CFM High 5500, Motor HP 1/3 hp, Motor RPM 1750, Operating Amps 3.8, Fan Mounting Location Fan Head Only, Fan Accessory Style Corrosion Resistant, Sound Level 55 dBA, Max. Ambient Temp. 140 Degrees F, Hz 60 Hz, Watts 410, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 23 In., Height 23 in, Width 23 in, Max. Depth 14 In., Cord Length 10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.