Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Basket Front 50 in. ROVB0130BF02

Basket Front 50 in. (Discontinued)

  • Mfr # ROVB0130BF02
  • Zoro # G0025910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROVB0130BF02
Zoro #
G0025910
UPC #
-
Country of Origin
Netherlands

Details

Item
Basket Front 50"
For Use With Mfr. Model Number
K4D1311M11100, K4E1311M11100
Fits Brand
MULTIFAN

Description

Basket Front 50 In., For Use With Grainger Item Number 21A115, 21A116, For Use With Mfr. Model Number K4D1311M11100, K4E1311M11100, Fits Brand Multifan

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.