Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Corr Res Air Circ, 24 In, 8000 cfm, 240V FXSTRI24-3

Corr Res Air Circ, 24 In, 8000 cfm, 240V (Discontinued)

  • Mfr # FXSTRI24-3
  • Zoro # G0475894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXSTRI24-3
Zoro #
G0475894
UPC #
-
Country of Origin
Netherlands

Dimensions

Height
27 in
Width
27 in
Max. Depth
14"
Outside Dia.
27"
Blade Dia.
24"
Shaft Dia.
9/16 in
Blade Diameter
24 in
Depth
14 in

Details

Item
Corrosion-Resistant Industrial Fan
Voltage
240V AC
Motor Type
Permanent Split Capacitor
Oscillating / Non-Oscillating
Non-Oscillating
Includes
Mounting Yoke
Bearing Type
Sealed Ball
Requires
Mounting Device and Adjustable Speed Control
Wire Guard Finish
Plastic Coated White
Housing Material
Steel
Application
Spot Cooling
Blade Material
Polypropylene
Assembled
Yes
Fan Accessory Style
Corrosion Resistant
Fan Mounting Location
Ceiling, Wall
Operating Amps
2
Standards
UL Recognized Motor
Guard Material
Steel
Speeds
1
Oscillating
No
Environmental Applications
Industrial
Phase
1
Sound Level
55 dBA
Motor Insulation
Class F
Hz
60 Hz
Fan Style
Corrosion Resistant
Watts
480
Motor Enclosure
Totally Enclosed Air Over
Drive Type
Direct Drive
Mobile/Stationary
Stationary
CFM High
8000
Motor RPM
1750
Max. Ambient Temp.
140 Degrees F
Thermal Protection
Auto
Motor HP
1/3 hp
Number of Blades
3
Number of Speeds
1
Oscillation
Non-Oscillating
Air Flow
8,000 cfm

Description

Corrosion-Resistant Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 240V AC, 1 Phase, CFM High 8000, Motor HP 1/3 hp, Motor RPM 1750, Operating Amps 2, Fan Mounting Location Fan Head Only, Fan Accessory Style Corrosion Resistant, Sound Level 55 dBA, Max. Ambient Temp. 140 Degrees F, Hz 60 Hz, Watts 480, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27 In., Height 27 in, Width 27 in, Max. Depth 14 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.