Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Corr Res Air Circ, 30 In, 10,000 cfm, 240V FXSTIR30-2

Corr Res Air Circ, 30 In, 10,000 cfm, 240V (Discontinued)

  • Mfr # FXSTIR30-2
  • Zoro # G2151466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXSTIR30-2
Zoro #
G2151466
UPC #
-
Country of Origin
Netherlands

Dimensions

Outside Dia.
33"
Height
33 in
Max. Depth
19-1/2"
Width
33 in
Shaft Dia.
3/4 in
Blade Dia.
30"
Depth
19 1/2 in
Blade Diameter
30 in

Details

Item
Corrosion-Resistant Industrial Fan
Voltage
240V AC
Oscillating / Non-Oscillating
Non-Oscillating
Watts
744
Number of Blades
5
Phase
1
Fan Accessory Style
Corrosion Resistant
Motor RPM
1000
Oscillating
No
Fan Style
Corrosion Resistant
Wire Guard Finish
Plastic Coated White
Max. Ambient Temp.
140 Degrees F
Application
Spot Cooling
Motor Type
Permanent Split Capacitor
Hz
60 Hz
Standards
UL Recognized Motor
Motor Insulation
Class F
Blade Material
Polypropylene
Environmental Applications
Industrial
Drive Type
Direct Drive
Guard Material
Steel
Operating Amps
3.1
Requires
Mounting Device and Adjustable Speed Control
Fan Mounting Location
Ceiling, Wall
Speeds
1
Mobile/Stationary
Stationary
Motor Enclosure
Totally Enclosed Air Over
CFM High
10,000
Housing Material
Steel
Motor HP
1/2 hp
Assembled
Yes
Includes
Mounting Yoke
Thermal Protection
Auto
Sound Level
55 dBA
Bearing Type
Sealed Ball
Number of Speeds
1
Oscillation
Non-Oscillating
Air Flow
10,000 cfm

Description

Corrosion-Resistant Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 240V AC, 1 Phase, CFM High 10,000, Motor HP 1/2 hp, Motor RPM 1000, Operating Amps 3.1, Fan Mounting Location Fan Head Only, Fan Accessory Style Corrosion Resistant, Sound Level 55 dBA, Max. Ambient Temp. 140 Degrees F, Hz 60 Hz, Watts 744, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 19-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.