Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Corrosion-Resistant Industrial Fan 16" Non-Oscillating, 120VAC, 3294 CFM B4E40TDF

Corrosion-Resistant Industrial Fan 16" Non-Oscillating, 120VAC, 3294 CFM (Discontinued)

  • Mfr # B4E40TDF
  • Zoro # G5787503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B4E40TDF
Zoro #
G5787503
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Diameter
16"
Height
20-1/2"
Max. Depth
14"
Outside Dia.
20-1/2"
Cord Length
10 ft.
Shaft Dia.
35/64"
Blade Dia.
16"
Width
20-1/2"
Depth
14 in
Fan Cord Length
10 ft

Details

Item
Corrosion-Resistant Industrial Fan
Oscillation
Non-Oscillating
Air Flow
3294 CFM
Voltage
120VAC
Number of Speeds
1
Motor HP
1/4
Material
Polypropylene
Number of Blades
6
Includes
Wall Mount Bracket, Steel Suspension Arm
Phase
1
Motor Enclosure
Totally Enclosed Air-Over
Blade Material
Polypropylene
Thermal Protection
Auto
Guard Material
Steel
Watts
312
CFM/Watt
10.56
Oscillating / Non-Oscillating
Non-Oscillating
Fan Style
Standard
Operating Amps
2.6
Fan Accessory Style
Standard
Hz
60
Motor Type
Permanent Split Capacitor
Max. Ambient Temp.
140 Degrees F
Fan Mounting Location
Pedestal, Wall
Housing Material
Polypropylene
Sound Level
50dBA
Oscillating
No
Wire Guard Finish
Black Powder Coated
Bearing Type
Sealed Ball
Assembled
Partially Assembled
Application
Spot Cooling, Warehouses, Wet Environments
Standards
cUL, OSHA, CE, CSA, ErP
Environmental Applications
Industrial
Motor RPM
1600
Mobile/Stationary
Stationary
Fan RPM
1600
Speeds
1
CFM High
3294
Drive Type
Direct
Motor Insulation
Class F
Frame Material
Polypropylene

Description

Corrosion-Resistant Industrial Fan, Blade Dia. 16 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 120V AC, 1 Phase, CFM High 3294, Motor HP 1/4 hp, Motor RPM 1600, Operating Amps 2.6, Fan Mounting Location Wall with Dock Arm, Fan Accessory Style Standard, Fan RPM 1600, Sound Level 50 dBA, Max. Ambient Temp. 140 Degrees F, Hz 60 Hz, Watts 312, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 20-1/2 In., Height 20 1/2 in, Width 20 1/2 in, Max. Depth 14 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.