This item is Discontinued.

Multifan Corrosion-Resistant Industrial Fan 50" Non-Oscillating, 240/460VAC, 28,000 CFM K4D1311M11100

Corrosion-Resistant Industrial Fan 50" Non-Oscillating, 240/460VAC, 28,000 CFM (Discontinued)

  • Mfr # K4D1311M11100
  • Zoro # G0473299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4D1311M11100
Zoro #
G0473299
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Diameter
50"
Height
56"
Outside Dia.
56"
Max. Depth
13"
Width
13"
Blade Dia.
50"
Depth
13 in

Details

Item
Corrosion-Resistant Industrial Fan
Oscillation
Non-Oscillating
Air Flow
28,000 CFM
Voltage
240/460VAC
Number of Speeds
1
Motor HP
1
Material
Polypropylene
Number of Blades
3
Includes
Fan, Motor, Guard, and Belt
Phase
3
Drive Type
Belt
Guard Material
Steel
Sound Level
60dBA
Oscillating
No
Standards
UL
Motor RPM
1725
Watts
1240
Fan Accessory Style
Standard
Mobile/Stationary
Stationary
Bearing Type
Sealed Ball
Thermal Protection
None
Oscillating / Non-Oscillating
Non-Oscillating
Operating Amps
4.2/2.4
Fan Style
Standard
Application
Spot Cooling
Speeds
1
CFM High
28,500
Environmental Applications
Industrial
Fan RPM
550
Wire Guard Finish
Black Powder Coated
Assembled
Yes
Max. Ambient Temp.
140 Degrees F
Hz
60
Housing Material
Polypropylene
Motor Insulation
Class F
Motor Enclosure
Totally Enclosed Air-Over
CFM/Watt
23.0
Motor Type
Permanent Split Capacitor
Requires
Partial Assembly And Mounting Hardware
Fan Mounting Location
Ceiling, Wall
Blade Material
Polypropylene
Frame Material
Polypropylene

Description

Corrosion-Resistant Industrial Fan, Blade Dia. 50 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 240/460V AC, 3 Phase, CFM High 28,500, Motor HP 1 hp, Motor RPM 1725, Operating Amps 4.2/2.4, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 550, Sound Level 60 dBA, Max. Ambient Temp. 140 Degrees F, Hz 60 Hz, Watts 1240, Motor Type Permanent Split Capacitor, Drive Type Belt Drive, Outside Dia. 56 In., Height 56 in, Width 13 in, Max. Depth 13 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.