Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Exhaust Fan, 1120 rpm, 3 Phase C6D63K0M10049

Exhaust Fan, 1120 rpm, 3 Phase (Discontinued)

  • Mfr # C6D63K0M10049
  • Zoro # G3377127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6D63K0M10049
Zoro #
G3377127
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
24 in
Height (In.)
34 1/2 in
Width (In.)
34 1/2 in
Max. Depth (In.)
20 in

Details

Type
Preassembled High Efficiency, Direct Drive, Cone
HP
1/2 hp
Voltage
240
Motor Type
3-Phase
Motor RPM
1120
Number of Blades
4
CFM @ 0.000-In. SP
8160
Frame Material
Fiberglass
Motor Insulation
Class F
Max. Ambient Temp. (F)
140 Degrees F
Phase
3
CFM @ 0.050-In. SP
7780
Full Load Amps
2.1/1.2
Frame Finish
White Powder Coated
Hz
60
Propeller Material
Polypropylene
Bearing Type
Permanently Lubricated Sealed Ball
Motor Enclosure
Totally Enclosed Air Over
Watts
490 W
Item
Exhaust Fan
Agency Compliance
BESS Labs, CURUS

Description

Exhaust Fan, Preassembled High Efficiency, Direct Drive, Cone, Propeller Dia. (In.) 24 in, CFM @ 0.000-In. SP 8160, Voltage 240, 60 Hz, 3 Phase, Full Load Amps 2.1/1.2, Watts 490 W, HP 1/2 hp, Motor RPM 1120, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Height (In.) 34 1/2 in, Width (In.) 34 1/2 in, Max. Depth (In.) 20 in, Max. Ambient Temp. (F) 140 Degrees F, Bearing Type Permanently Lubricated Sealed Ball, Number of Blades 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.