Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Exhaust Fan, 12 In, 1322 CFM, 120V S1124E1Q

Exhaust Fan, 12 In, 1322 CFM, 120V (Discontinued)

  • Mfr # S1124E1Q
  • Zoro # G8486441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1124E1Q
Zoro #
G8486441
UPC #
-
Country of Origin
Netherlands

Dimensions

Propeller Dia. (In.)
12 in
Height (In.)
21 3/8 in
Mesh Size
1-3/4 in x 2-3/4 in
Dimension A (In.)
18 in
Flange Width (In.)
1 3/4 in
Dimension B (In.)
18 in
Dimension D (In.)
21 7/8 in
Dimension F (In.)
19 1/4 in
Dimension E (In.)
21 3/8 in
Dimension C (In.)
9 1/4 in
Width (In.)
21 3/8 in
Max. Depth (In.)
31 in

Details

Type
Direct Drive, Assembled, Adjustable Speed
HP
1/10 hp
Voltage
120
Opening Required H (In.)
19 1/4 in
Opening Required W (In.)
19 1/4 in
CFM @ 0.150-In. SP
1070
Agency Compliance
CSA Certified, UL Listed
Propeller Material
Polypropylene
Item
Exhaust Fan
CFM @ 0.050-In. SP
1243
Phase
1
Bearing Type
Permanently Lubricated Sealed Ball
Frame Finish
Black
Motor Enclosure
Totally Enclosed Air Over
Watts
114 W
CFM @ 0.000-In. SP
1322
Full Load Amps
1.1
CFM @ 0.100-In. SP
1159
Fan RPM
1,600
Frame Material
Linear Low-Density Polyethylene
Motor Insulation
Class F
CFM/Watt @ 0.000-In. SP
11.6
Number of Blades
6
Max. Ambient Temp. (F)
140 Degrees F
Mounting Location
Through the Wall
CFM/Watt @ 0.100-In. SP
9.6
CFM/Watt @ 0.050-In. SP
10.6
Hz
60
For Use With
1DGZ5
Motor Type
Permanent Split Capacitor
CFM/Watt @ 0.150-In. SP
8.9
Includes
Cold Weather Seal, Exhaust Fan, Poly Hood, Screen, Shutter

Description

Exhaust Fan, Direct Drive, Assembled, Adjustable Speed, Propeller Dia. (In.) 12 in, CFM @ 0.000-In. SP 1322, CFM/Watt @ 0.000-In. SP 11.6, Fan RPM 1,600, Voltage 120, 60 Hz, 1 Phase, Full Load Amps 1.1, Watts 114 W, HP 1/10 hp, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Height (In.) 21 3/8 in, Width (In.) 21 3/8 in, Max. Depth (In.) 31 in, Opening Required H (In.) 19 1/4 in, Opening Required W (In.) 19 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.