Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Exhaust Fan, 14 In, 240V 2E35-K-240V

Exhaust Fan, 14 In, 240V (Discontinued)

  • Mfr # 2E35-K-240V
  • Zoro # G7456407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2E35-K-240V
Zoro #
G7456407
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Dia.
14 in
Width (In.)
19 3/8 in
Dimension C (In.)
15 3/8 in
Dimension E (In.)
3 5/16 in
Height (In.)
19 3/8 in
Dimension D (In.)
7 9/16 in
Dimension A (In.)
17 1/2 in
Dimension B (In.)
19 7/16 in
Max. Depth (In.)
10 7/8 in
Overall Width
19 3/8 in
Overall Height
19 3/8 in
For Cut-Out Length
15 1/2 in
Overall Depth
10 7/8 in
For Cut-Out Width
15 1/2 in
Blade Diameter
14 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Item
Exhaust Fan
Type
Corrosion Resistant, High Performance
CFM @ 0.000-In. SP
2,950 cfm
Exhaust/Supply Fan Motor HP
21/64 hp
Voltage
240
Propeller Material
Polypropylene
CFM @ 0.050-In. SP
2,920 cfm
Full Load Watts
400 W
Hz
60
Thermal Protection
Automatic
Drive Package Included
No
Phase
1
Fan Voltage
240V AC
Bearing Type
Sealed Ball
Max. Ambient Temp. (F)
104 Degrees F
Motor Type
Permanent Split Capacitor
Frame Material
Fiberglass
Full Load Amps
1.9
Motor Enclosure
Totally Enclosed Air-Over
Motor RPM
3,170 RPM
Wire Guard Finish
Black Powder Coated
Intake Guard Material
Steel
Mounting Position
Wall
Motor Insulation
Class F
Speed Controller
1DGZ5
Number of Blades
6
Sq. Opening Required (In.)
15 1/2 in
CFM @ 0.125-In. SP
2,880 cfm
Exhaust Airflow @ 0.000 in SP
2,950 cfm
Guard Finish
Black Powder Coated
Guard Material
Steel
Nameplate Voltage
240V AC
Includes Motor
Yes
Duct Shape
Rectangular
Maximum Ambient Operating Temperature
104 Degrees F
Motor Horsepower
21/64 hp
Motor Speed
3,170 RPM
Blade Material
Polypropylene
Exhaust Airflow @ 0.125 in SP
2,880 cfm
Full Load Current
1.9 A
Wattage
400 W

Description

Exhaust Fan, Blade Diameter 14 in, Blade Material Polypropylene, Exhaust Airflow @ 0.000 in SP 2,950 cfm, For Cut-Out Width 15 1/2 in, Frame Material Fiberglass, Guard Finish Black Powder Coated, Guard Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.