Zoro Homepage

Exhaust Fan, 28 In, 230/460V, 3PH

  • Mfr # V4D71K1M71100

  • Zoro # G6077915


product price: $1,998.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Type
Corrosion Resistant, High Performance
Blade Dia.
28 in
Fan Voltage
265/460V AC
Exhaust/Supply Fan Motor HP
2 hp
CFM @ 0.000-In. SP
13,400 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4D71K1M71100
Zoro #
G6077915
UPC #
094720729563
Country of Origin
Netherlands

Dimensions

Blade Dia.
28 in
Max. Depth (In.)
16 in
Dimension E (In.)
4 1/8 in
Dimension B (In.)
33 7/16 in
Dimension A (In.)
31 1/8 in
Dimension D (In.)
9 3/4 in
Width (In.)
34 in
Height (In.)
34 in
Dimension C (In.)
29 3/16 in
Overall Height
34 in
Overall Width
34 in
Overall Depth
16 in
Blade Diameter
28 in
For Cut-Out Width
29 1/2 in
Manufacturer Warranty Length
3 yr
For Cut-Out Height
29 1/2 in
For Minimum Wall Thickness
3/4 in
Profile Height Family
High

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 28 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 13,370 cfm, For Cut-Out Height 29 1/2 in, For Cut-Out Width 29 1/2 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 13,400 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.