Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Exhaust Fan, 28 In, 240V 6E71-K-240V

Exhaust Fan, 28 In, 240V (Discontinued)

  • Mfr # 6E71-K-240V
  • Zoro # G7473557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6E71-K-240V
Zoro #
G7473557
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Dia.
28 in
Max. Depth (In.)
16 in
Height (In.)
34 in
Dimension D (In.)
9 3/4 in
Width (In.)
34 in
Dimension B (In.)
33 7/16 in
Dimension A (In.)
31 1/8 in
Dimension C (In.)
29 3/16 in
Dimension E (In.)
4 1/8 in
Overall Height
34 in
Overall Width
34 in
Overall Depth
16 in
For Cut-Out Length
29 1/2 in
For Cut-Out Width
29 1/2 in
Blade Diameter
28 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Item
Exhaust Fan
Type
Corrosion Resistant, Medium Performance
CFM @ 0.000-In. SP
7,900 cfm
Exhaust/Supply Fan Motor HP
21/32 hp
Voltage
240
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
Drive Package Included
No
Fan Voltage
240V AC
Motor Enclosure
Totally Enclosed Air-Over
Full Load Amps
3.0
Thermal Protection
Automatic
Motor RPM
1,000 RPM
Full Load Watts
740 W
Frame Material
Fiberglass
Bearing Type
Sealed Ball
Propeller Material
Polypropylene
Mounting Position
Wall
Speed Controller
1DGZ5
Intake Guard Material
Steel
CFM @ 0.125-In. SP
7,370 cfm
CFM @ 0.050-In. SP
7,610 cfm
Hz
60
Wire Guard Finish
Black Powder Coated
Number of Blades
5
Motor Type
Permanent Split Capacitor
Motor Insulation
Class F
Sq. Opening Required (In.)
29 1/2 in
Maximum Ambient Operating Temperature
140 Degrees F
Motor Speed
1,000 RPM
Duct Shape
Rectangular
Guard Material
Steel
Full Load Current
3 A
Wattage
740 W
Guard Finish
Black Powder Coated
Includes Motor
Yes
Nameplate Voltage
240V AC
Exhaust Airflow @ 0.125 in SP
7,370 cfm
Motor Horsepower
21/32 hp
Blade Material
Polypropylene
Exhaust Airflow @ 0.000 in SP
7,900 cfm

Description

Exhaust Fan, Blade Diameter 28 in, Blade Material Polypropylene, Exhaust Airflow @ 0.000 in SP 7,900 cfm, For Cut-Out Width 29 1/2 in, Frame Material Fiberglass, Guard Finish Black Powder Coated, Guard Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.