Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Exhaust Fan Kit, 12 In Dia, 1650 CFM, 460 V 7HX23

Exhaust Fan Kit, 12 In Dia, 1650 CFM, 460 V (Discontinued)

  • Mfr # 7HX23
  • Zoro # G0808044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HX23
Zoro #
G0808044
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Dia.
12 in
Depth
7 3/4 in
Outside Dia.
5 3/8 in

Details

CFM @ 0.000-In. SP
1,650 cfm
Phase
3
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Polypropylene
Number of Blades
6
Item
Corrosion Resistant Exhaust Fan Kit
Standards
UL Recognized Motor (E219656)
Motor Type
Three Phase
Drive Package Included
No
Mounting Position
Vertical or Horizontal
Exhaust/Supply Fan Motor HP
11/64 hp
Full Load Amps
0.5 A
Max. Ambient Temperature
140 Degrees F
Motor RPM
1,660 RPM
Fan Voltage
460V AC
Motor Insulation
Class F
Bearing Type
Sealed Ball
Assembled/Unassembled
Unassembled
CFM @ 0.050-In. SP
1,600
Watts
199 W
dBA @ 7 Feet
44
Includes
Propeller, Direct Drive Motor and 4 Motor Mounting Arms
CFM @ 0.125-In. SP
1,300 cfm
Exhaust/Supply Fan Item
Exhaust Fan
Hz
60 Hz

Description

Corrosion Resistant Exhaust Fan Kit, 3 Phase, Blade Dia. 12 in, Number of Blades 6, Motor RPM 1,660 RPM, Full Load Amps 0.5 A, Fan Voltage 460V AC, Exhaust/Supply Fan Motor HP 11/64 hp, 60 Hz Hz, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 1,650 cfm, CFM @ 0.050-In. SP 1,600, CFM @ 0.125-In. SP 1,300 cfm, dBA @ 7 Feet 44, Max. Ambient Temperature 140 Degrees F, Motor Type Three Phase, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Bearing Type Sealed Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.