Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Exhaust Fan Kit, 12 In Dia, 2900 CFM, 240 V 7HY26

Exhaust Fan Kit, 12 In Dia, 2900 CFM, 240 V (Discontinued)

  • Mfr # 7HY26
  • Zoro # G3023946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HY26
Zoro #
G3023946
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
12 in
Depth
7 3/4 in
Outside Dia.
5 3/8 in

Details

CFM @ 0.000-In. SP
2,900 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Polypropylene
Number of Blades
6
Item
Corrosion Resistant Exhaust Fan Kit
CFM @ 0.050-In. SP
2,850
dBA @ 7 Feet
61
Fan Voltage
240V AC
Mounting Position
Vertical or Horizontal
Speed Control
1DGZ5
Drive Package Included
No
Hz
60 Hz
Exhaust/Supply Fan Item
Exhaust Fan
Watts
412 W
Bearing Type
Sealed Ball
Max. Ambient Temperature
140 Degrees F
Motor Type
Permanent Split Capacitor
Motor RPM
3,250 RPM
Assembled/Unassembled
Unassembled
Motor Insulation
Class F
Standards
UL Recognized Motor (E219656)
Exhaust/Supply Fan Motor HP
3/8 hp
CFM @ 0.125-In. SP
2,775 cfm
Full Load Amps
1.73 A
Includes
Propeller, Direct Drive Motor and 48 Frame Motor Mount

Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 12 in, Number of Blades 6, Motor RPM 3,250 RPM, Full Load Amps 1.73 A, Fan Voltage 240V AC, Exhaust/Supply Fan Motor HP 3/8 hp, 60 Hz Hz, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 2,900 cfm, CFM @ 0.050-In. SP 2,850, CFM @ 0.125-In. SP 2,775 cfm, dBA @ 7 Feet 61, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.