Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Exhaust Fan Kit, 16 In Dia, 2500 CFM, 240 V 7HX45

Exhaust Fan Kit, 16 In Dia, 2500 CFM, 240 V (Discontinued)

  • Mfr # 7HX45
  • Zoro # G2161056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HX45
Zoro #
G2161056
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
16 in
Depth
7 3/4 in
Outside Dia.
5 3/8 in

Details

CFM @ 0.000-In. SP
2,500 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Polypropylene
Number of Blades
6
Item
Corrosion Resistant Exhaust Fan Kit
Fan Voltage
240V AC
Exhaust/Supply Fan Item
Exhaust Fan
Watts
208 W
Bearing Type
Sealed Ball
Assembled/Unassembled
Unassembled
Full Load Amps
1.0 A
Motor Insulation
Class F
Hz
60 Hz
Motor Type
Permanent Split Capacitor
Standards
UL Recognized Motor (E219656)
Mounting Position
Vertical or Horizontal
Drive Package Included
No
Includes
Propeller, Direct Drive Motor and 48 Frame Motor Mount
Motor RPM
1,660 RPM
CFM @ 0.050-In. SP
2,425
dBA @ 7 Feet
50
Max. Ambient Temperature
140 Degrees F
Speed Control
1DGZ5
CFM @ 0.125-In. SP
2,110 cfm
Exhaust/Supply Fan Motor HP
5/32 hp

Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 16 in, Number of Blades 6, Motor RPM 1,660 RPM, Full Load Amps 1.0 A, Fan Voltage 240V AC, Exhaust/Supply Fan Motor HP 5/32 hp, 60 Hz Hz, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 2,500 cfm, CFM @ 0.050-In. SP 2,425, CFM @ 0.125-In. SP 2,110 cfm, dBA @ 7 Feet 50, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.