Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Exhaust Fan Kit, 18 In Dia, 3350 CFM, 120 V 7HX60

Exhaust Fan Kit, 18 In Dia, 3350 CFM, 120 V (Discontinued)

  • Mfr # 7HX60
  • Zoro # G2527506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HX60
Zoro #
G2527506
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
18 in
Outside Dia.
5 3/8 in
Depth
7 3/4 in

Details

CFM @ 0.000-In. SP
3,350 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Polypropylene
Number of Blades
6
Item
Corrosion Resistant Exhaust Fan Kit
Max. Ambient Temperature
140 Degrees F
Watts
281 W
Standards
UL Recognized Motor (E219656)
Speed Control
1DGZ5
Includes
Propeller, Direct Drive Motor and 48 Frame Motor Mount
Bearing Type
Sealed Ball
Hz
60 Hz
Drive Package Included
No
Motor RPM
1,625 RPM
Full Load Amps
2.5 A
Motor Type
Permanent Split Capacitor
CFM @ 0.125-In. SP
3,150 cfm
dBA @ 7 Feet
52
Exhaust/Supply Fan Motor HP
7/32 hp
CFM @ 0.050-In. SP
3,275
Assembled/Unassembled
Unassembled
Fan Voltage
120V AC
Motor Insulation
Class F
Exhaust/Supply Fan Item
Exhaust Fan
Mounting Position
Vertical or Horizontal

Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 18 in, Number of Blades 6, Motor RPM 1,625 RPM, Full Load Amps 2.5 A, Fan Voltage 120V AC, Exhaust/Supply Fan Motor HP 7/32 hp, 60 Hz Hz, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 3,350 cfm, CFM @ 0.050-In. SP 3,275, CFM @ 0.125-In. SP 3,150 cfm, dBA @ 7 Feet 52, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.