Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Exhaust Fan Kit, 22 In Dia, 5700 CFM, 120 V 7HX97

Exhaust Fan Kit, 22 In Dia, 5700 CFM, 120 V (Discontinued)

  • Mfr # 7HX97
  • Zoro # G1816525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HX97
Zoro #
G1816525
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
22 in
Depth
9 3/4 in
Outside Dia.
5 3/8 in

Details

CFM @ 0.000-In. SP
5,700 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Polypropylene
Number of Blades
3
Item
Corrosion Resistant Exhaust Fan Kit
Watts
713 W
Standards
UL Recognized Motor (E219656)
Full Load Amps
6.4 A
Speed Control
1DGZ5
Bearing Type
Sealed Ball
Includes
Propeller, Direct Drive Motor and 56 Frame Motor Mount
Hz
60 Hz
CFM @ 0.125-In. SP
5,310 cfm
Motor RPM
1,050 RPM
Assembled/Unassembled
Unassembled
dBA @ 7 Feet
52
Mounting Position
Vertical or Horizontal
Exhaust/Supply Fan Motor HP
39/64 hp
Motor Insulation
Class F
Fan Voltage
120V AC
Motor Type
Permanent Split Capacitor
CFM @ 0.050-In. SP
5,550
Max. Ambient Temperature
140 Degrees F
Exhaust/Supply Fan Item
Exhaust Fan
Drive Package Included
No

Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 22 in, Number of Blades 3, Motor RPM 1,050 RPM, Full Load Amps 6.4 A, Fan Voltage 120V AC, Exhaust/Supply Fan Motor HP 39/64 hp, 60 Hz Hz, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 5,700 cfm, CFM @ 0.050-In. SP 5,550, CFM @ 0.125-In. SP 5,310 cfm, dBA @ 7 Feet 52, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.