Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Fan, Exhaust, 10 In 2E25-240V

Fan, Exhaust, 10 In (Discontinued)

  • Mfr # 2E25-240V
  • Zoro # G1614812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2E25-240V
Zoro #
G1614812
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension B (In.)
14-3/4
Dimension E (In.)
2-7/8
Height (In.)
14-3/4
Max. Depth (In.)
10-15/16
Dimension D (In.)
8-1/16
Dimension C (In.)
10-7/16
Dimension A (In.)
13-3/16
Width (In.)
14-3/4

Details

Type
Corrosion Resistant, High Performance
CFM @ 0.000-In. SP
1245
Motor RPM
3425
Hz
60
Phase
1
Sq. Opening Required (In.)
10-1/2
CFM @ 0.050-In. SP
1190
Motor Enclosure
Totally Enclosed Air-Over
Full Load Amps
0.95
Motor Insulation
Class F
Item
Exhaust Fan
Intake Guard Material
Steel
Max. Ambient Temp. (F)
140
Thermal Protection
Automatic
Motor Type
Permanent Split Capacitor
Wire Guard Finish
Black Powder Coated
Bearing Type
Sealed Ball
Speed Controller
3C954
Full Load Watts
180
CFM @ 0.125-In. SP
1176
Frame Material
Fiberglass
Propeller Material
Polypropylene

Description

Exhaust Fan, Corrosion Resistant, High Performance, CFM @ 0.000-In. SP 1245, CFM @ 0.050-In. SP 1190, CFM @ 0.125-In. SP 1176, Max. Ambient Temp. (F) 140, 60 Hz, 1 Phase, Full Load Amps 0.95, Full Load Watts 180, Bearing Type Sealed Ball, Motor RPM 3425, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class F, Thermal Protection Automatic, Height (In.) 14-3/4, Width (In.) 14-3/4, Max. Depth (In.) 10-15/16, Sq. Opening Required (In.) 10-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.