Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Fan, Exhaust, 10 In 4E25-120V

Fan, Exhaust, 10 In (Discontinued)

  • Mfr # 4E25-120V
  • Zoro # G3277732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E25-120V
Zoro #
G3277732
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension B (In.)
14 3/4 in
Height (In.)
14 3/4 in
Max. Depth (In.)
10 15/16 in
Dimension C (In.)
10 7/16 in
Dimension E (In.)
2 7/8 in
Dimension A (In.)
13 3/16 in
Width (In.)
14 3/4 in
Dimension D (In.)
8 1/16 in
Overall Height
14 3/4 in
Overall Depth
10 15/16 in
For Cut-Out Height
10 1/2 in
For Cut-Out Width
10 1/2 in
Overall Width
14 3/4 in

Details

Type
Corrosion Resistant, Medium Performance
CFM @ 0.000-In. SP
882 cfm
Motor RPM
1,725 RPM
Max. Ambient Temp. (F)
140 Degrees F
Full Load Amps
0.90
Wire Guard Finish
Black Powder Coated
Item
Exhaust Fan
Propeller Material
Polypropylene
Phase
1
Motor Enclosure
Totally Enclosed Air-Over
Thermal Protection
Automatic
Motor Insulation
Class F
Speed Controller
3C954
Motor Type
Permanent Split Capacitor
Hz
60
Full Load Watts
74 W
Sq. Opening Required (In.)
10 1/2 in
CFM @ 0.050-In. SP
820 cfm
Intake Guard Material
Steel
Bearing Type
Sealed Ball
CFM @ 0.125-In. SP
740 cfm
Frame Material
Fiberglass
Voltage
120
Guard Finish
Black Powder Coated
Wattage
74 W
Full Load Current
0.9 A
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.125 in SP
740 cfm
Blade Material
Polypropylene
Exhaust Airflow @ 0.000 in SP
882 cfm
Maximum Ambient Operating Temperature
140 Degrees F
Guard Material
Steel

Description

Exhaust Fan, Blade Material Polypropylene, Exhaust Airflow @ 0.000 in SP 882 cfm, For Cut-Out Height 10 1/2 in, For Cut-Out Width 10 1/2 in, Frame Material Fiberglass, Guard Finish Black Powder Coated, Guard Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.