Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Fan, Exhaust, 14 In 4E35-120V

Fan, Exhaust, 14 In (Discontinued)

  • Mfr # 4E35-120V
  • Zoro # G1706817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E35-120V
Zoro #
G1706817
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
14 in
Width (In.)
19-3/8
Dimension B (In.)
19-3/8
Height (In.)
19-3/8
Dimension D (In.)
7-9/16
Dimension E (In.)
3-5/16
Dimension C (In.)
15-3/8
Max. Depth (In.)
10-7/8
Dimension A (In.)
17-1/2

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Corrosion Resistant, Medium Performance
Fan Voltage
120 V AC
Exhaust/Supply Fan Motor HP
5/32
CFM @ 0.000-In. SP
2095
Motor RPM
1620
Sq. Opening Required (In.)
15-1/2
Item
Exhaust Fan
Motor Type
Permanent Split Capacitor
Speed Controller
3C954
Phase
1
Frame Material
Fiberglass
CFM @ 0.125-In. SP
1849
Full Load Amps
1.70
Full Load Watts
215
Bearing Type
Sealed Ball
Thermal Protection
Automatic
Drive Package Included
No
Intake Guard Material
Steel
CFM @ 0.050-In. SP
1995
Propeller Material
Polypropylene
Motor Enclosure
Totally Enclosed Air-Over
Max. Ambient Temp. (F)
140
Hz
60
Motor Insulation
Class F
Wire Guard Finish
Black Powder Coated

Description

Exhaust Fan, Corrosion Resistant, Medium Performance, Blade Dia. 14 in, CFM @ 0.000-In. SP 2095, CFM @ 0.050-In. SP 1995, CFM @ 0.125-In. SP 1849, Max. Ambient Temp. (F) 140, Fan Voltage 120 V AC, 60 Hz, 1 Phase, Full Load Amps 1.70, Full Load Watts 215, Exhaust/Supply Fan Motor HP 5/32, Bearing Type Sealed Ball, Motor RPM 1620, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class F, Thermal Protection Automatic, Height (In.) 19-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.