Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Fan Housing 20 in. MATB50001

Fan Housing 20 in. (Discontinued)

  • Mfr # MATB50001
  • Zoro # G0026087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MATB50001
Zoro #
G0026087
UPC #
-
Country of Origin
Netherlands

Details

Fits Brand
MULTIFAN
For Use With Mfr. Model Number
B4E5003M11100P, B4E50TDF, B4E50TRINC2, T4E50K2M81100, T4E50K4M81100
Item
Fan Housing 20"

Description

Fan Housing 20 In., For Use With Grainger Item Number 2FTZ8, 31CD77, 3NZV5, 3NZV6, 3NZW6, For Use With Mfr. Model Number B4E5003M11100P, B4E50TDF, B4E50TRINC2, T4E50K2M81100, T4E50K4M81100, Fits Brand Multifan

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.