Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Fiberglass Fan Panel 22 in. PLVR1568ZWA

Fiberglass Fan Panel 22 in. (Discontinued)

  • Mfr # PLVR1568ZWA
  • Zoro # G0026349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLVR1568ZWA
Zoro #
G0026349
UPC #
-
Country of Origin
Netherlands

Details

Fits Brand
MULTIFAN
For Use With Mfr. Model Number
V6E56K0M71100
Item
Fiberglass Fan Panel 22"

Description

Fiberglass Fan Panel 22 In., For Use With Grainger Item Number 21A083, For Use With Mfr. Model Number V6E56K0M71100, Fits Brand Multifan

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.