Industrial Fan, Ceiling, Floor, I-Beam, Wall Mount, 18-1/2 in Blade Dia, 115V, 4,532 cfm

  • Mfr # T4E45PBM81190

  • Zoro # G910935321


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
18-1/2 in
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4E45PBM81190
Zoro #
G910935321
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Diameter
18-1/2 in
Depth
14 3/4 in
Length
23-1/8 in
Height
23-1/8 in
Max. Depth
14-3/4 in
Max. Mounting Height
45 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
115V
Phase
1
Motor HP
1/3 hp
Air Flow
4,532 cfm
Drive Type
Direct Drive
Blade Material
Polypropylene
Fan Power Source
Hardwired
Sound Level
59 dBA
Item
Industrial Fan
Motor Design
Single-Phase
Environmental Applications
Agricultural, Industrial
Standards
cULus, UL
Motor Type
Single-Phase
Max. Ambient Temp.
104 Degrees F
Amps
3.7
Number of Blades
4
Color
White
Motor Insulation
Class F
For Use With
EXE54-5504
Material
Polypropylene
Fan Accessory Material
Polypropylene
Battery Operated - Fans
No
Hz
60
RPM
1,645 RPM
Thermal Protection
Yes
Fan Mounting Location
Ceiling, Floor, I-Beam, Wall
Motor RPM
1,645 RPM
Watts
420 W
Motor hp
1/3 hp

Description

Industrial Fan, Non-Oscillating, Voltage 115V AC, 1 Phase, Motor HP 1/3 hp, Fan Mounting Location Ceiling, Floor, I-Beam, Wall, Sound Level 59 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 420 W, Motor Type Single-Phase, Drive Type Direct Drive, Height 23 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.