Industrial Fan, Ceiling, Floor, I-Beam, Wall Mount, 18-1/2 in Blade Dia, 230V, 4,002 cfm

  • Mfr # T4E45OAM81100

  • Zoro # G810935322


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
18-1/2 in
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4E45OAM81100
Zoro #
G810935322
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Diameter
18-1/2 in
Length
23-1/8 in
Height
23-1/8 in
Max. Depth
14-3/4 in
Depth
14 3/4 in
Max. Mounting Height
45 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
230V
Phase
1
Motor HP
1/3 hp
Air Flow
4,002 cfm
Drive Type
Direct Drive
Blade Material
Polypropylene
Fan Power Source
Hardwired
Sound Level
58 dBA
Item
Industrial Fan
Fan Mounting Location
Ceiling, Floor, I-Beam, Wall
Motor Insulation
Class F
Motor Type
Single-Phase
Battery Operated - Fans
No
Motor RPM
1,725 RPM
Environmental Applications
Agricultural/Industrial
Watts
300 W
Color
White
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
RPM
1,725 RPM
For Use With
EXE54-5504
Thermal Protection
Yes
Motor Design
Single-Phase
Number of Blades
4
Standards
cULus, UL
Material
Polypropylene
Fan Accessory Material
Polypropylene
Amps
1.30 A
Motor hp
1/3 hp

Description

Mounted Fan, Non-Oscillating, Voltage 230V AC, 1 Phase, Motor HP 1/3 hp, Fan Mounting Location Ceiling, Floor, Wall, Sound Level 58 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 300 W, Motor Type Single-Phase, Drive Type Direct Drive, Height 23 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.