Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Inflatable Air Dancer, Dancing Man, Yellow GA6YELSALE

Inflatable Air Dancer, Dancing Man, Yellow (Discontinued)

  • Mfr # GA6YELSALE
  • Zoro # G2830116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA6YELSALE
Zoro #
G2830116
UPC #
-
Country of Origin
China

Dimensions

Height
240"
Diameter
16"

Details

Item
Inflatable Air Dancer
Color
Yellow
Material
Nylon
Style
Dancing Man
Finish
Silicon Coating with Ultra Violet Inhibitor

Description

Inflatable Air Dancer, Style Dancing Man, Color Yellow, Height 240 In., Diameter 16 In., Material Nylon, Finish Silicon Coating with Ultra Violet Inhibitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.