Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Line Voltage T-stat, 32 Deg to 105 Deg F T15-2

Line Voltage T-stat, 32 Deg to 105 Deg F (Discontinued)

  • Mfr # T15-2
  • Zoro # G2265767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15-2
Zoro #
G2265767
UPC #
-
Country of Origin
Netherlands

Dimensions

Height
4 21/64 in
Depth
5 29/32 in
Width
5 29/32 in
Overall Height
150 mm
Overall Width
150 mm
Overall Depth
110 mm

Details

Item
Line Volt Mechanical Tstat
Voltage
250 V
Remote Sensing Capability
No
Sensor Type
Gas Expansion
Contact Rating Resistive @ 120V
10 A
Thermostat Switch Type
SPDT
Thermostat Heating/Cooling
Heating/Cooling
Enclosure Type
Plastic non sealed.
Switch Action
Spring
Thermostat Control Range
32 Degrees to 105 Degrees F
Thermostat Item
Line Voltage Mechanical Thermostat
Full Load Amps @ 240VAC
10 A
Thermostat Programmable
No
Inductive Amps @ 120V
10 A
Remote Sensing Bulb Included
No
Standards
CSA Certified
Number of Switches
2
Full Load Amps @ 120VAC
10 A
Inductive Amps @ 240V
10 A
Differential
2 Degrees F
Resistive Amps @ 208VAC
10 A
Color
Gray
Thermostat Voltage
120 to 240V AC
Contact Rating Resistive @ 277V
10 A
Contact Rating Resistive @ 240V
10 A
Type
Two Speed
For Use With
Fans, with a maximum Amp draw of 4 Amps
Number of Relay Outputs
1
Number of Relay Inputs
1
Switch Type
SPDT
Temperature Control Range
0 to +40 Degrees C
Programming Capability
Not Programmable
Housing Material
Plastic
Amperage
16 A
Number of Heating Stages
1
Number of Cooling Stages
1
Number of Poles
1
Contact Rating
250V
Thermostat Type
Line Voltage
Housing Type
Plastic Non-Sealed
Temperature Differential
2 Degrees F
Remote Control Functions
No
Features
Sealed Casing Keeps Out Water and Dust, Plastic Case Won't Rust or Corrode, 1 Full yr. Guarantee, segregated high voltage and low voltage components
Control Range
32 Degrees to 105 Degrees F
Input Voltage
120 to 240VAC

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 32 Degrees to 105 Degrees F, Thermostat Voltage 120 to 240V AC, Full Load Amps @ 120VAC 10 A, Full Load Amps @ 240VAC 10 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Spring, Number of Switches 2, Differential 2 Degrees F, Height 4 21/64 in, Width 5 29/32 in, Depth 5 29/32 in, Sensor Type Gas Expansion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.