Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Motor 120V, 4E30Q M4E30K1M70100

Motor 120V, 4E30Q (Discontinued)

  • Mfr # M4E30K1M70100
  • Zoro # G0026540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4E30K1M70100
Zoro #
G0026540
UPC #
-
Country of Origin
Netherlands

Details

Voltage
120VAC
Fits Brand
MULTIFAN
For Use With Mfr. Model Number
V4E30K1M71100
Item
Motor 120V, 4E30Q

Description

Motor 120V, 4E30Q, For Use With Grainger Item Number 21A087, For Use With Mfr. Model Number V4E30K1M71100, Fits Brand Multifan

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.