Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Shutter 36 in. DD36SHT

Shutter 36 in. (Discontinued)

  • Mfr # DD36SHT
  • Zoro # G0026078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD36SHT
Zoro #
G0026078
UPC #
-
Country of Origin
China

Details

Item
Shutter 36"
For Use With Mfr. Model Number
MF 36/WS
Fits Brand
MULTIFAN

Description

Shutter 36 In., For Use With Grainger Item Number 3NZT7, For Use With Mfr. Model Number MF 36/WS, Fits Brand Multifan

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.