Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Speed Control, 5 A STW5

Speed Control, 5 A (Discontinued)

  • Mfr # STW5
  • Zoro # G3443587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STW5
Zoro #
G3443587
UPC #
-
Country of Origin
Netherlands

Dimensions

Width (In.)
9-13/16
Depth (In.)
8-5/16
Height (In.)
5-15/16
Overall Height
6 in
Overall Width
9 7/8 in
Overall Depth
8 3/8 in

Details

Item
Speed Control
Max. Amps
5
Voltage
110/220
Plate Color
Black
Switch Color
Black
Max. Wattage
550/1150
Type
Rotary, 6 Step
Agency Compliance
CSA
For Use With
Mfr. No. T15-WD, T15-2
Switch Type
Dial
Maximum Input Current
5 A
Standards
CSA Certified
Input Voltage
110/220V AC
Primary Voltage
110/220V AC
Product Type
Speed Control

Description

Speed Control, Switch Type Dial, Input Voltage 110/220V AC, Maximum Input Current 5 A, Plate Color Black, Switch Color Black, Overall Height 6 in, Overall Width 9 7/8 in, Overall Depth 8 3/8 in, Primary Voltage 110/220V AC, Includes -, Standards CSA Certified, Product Type Speed Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.